Shop All Furniture Covers
Classic Accessories
Cover, Set, A-Frame Swing
Mfr # 55-965-011501-00
Zoro # G7298991
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 57 in
- Length 77 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-965-011501-00
- Zoro # G7298991
- UPC # 052963039597
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 57 in |
Length | 77 in |
Cover Dimensions | 72 in W x 55 in D x 67 in H |
Size | A-frame swing sets 72"W x 55"D x 67"H |
Height | 60 in |
Details
Item | Cover,Set,A-Frame Swing |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Set,A-Frame Swing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Ignition Switch, 7 TERMINAL, 4 POSITION (33-105)
- LASCO FITTINGS 1 in. Insert Insert 90 deg Elbow (PV1406010)
- VICTOR Trap Mouse Tincat (M310S)
- MI-T-M Unloader Kit (70-0107)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- Classic Accessories Patio Furniture