Shop All Furniture Covers
Classic Accessories
Cover, Pyramid Torch, Patio Heater, Beige
Mfr # 55-341-011501-00
Zoro # G7292122
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Length 22 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 21 in L x 21 in W x 90 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-341-011501-00
- Zoro # G7292122
- UPC # 052963019773
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 22 in |
Cover Dimensions | 21 in L x 21 in W x 90 in H |
Size | 21"L x 21"W x 90"H |
Height | 89 in |
Details
Item | Cover,Pyramid Torch,Patio Heater,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Pyramid Torch,Patio Heater,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 28in Universal Wand and ShutOff Assembly (4900170N)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- Classic Accessories Patio Furniture