Shop All Furniture Covers
Classic Accessories
Cover, Patio Umbrella, Offset BananA-Frame
Mfr # 55-842-011501-00
Zoro # G7290488
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75 in
- Length 8 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 13 ft Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-842-011501-00
- Zoro # G7290488
- UPC # 052963034578
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 12.75 in |
Length | 8 in |
Cover Dimensions | 13 ft Dia |
Height | 90 in |
Size | 13 ft Dia |
Details
Item | Cover,Patio Umbrella,Offset BananA-Frame |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Patio Umbrella,Offset BananA-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RKA4G40HN-PKG)
- CRAFTSMAN Replacement Spools, 0.065", PK3 (CMZST0653)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (308311B)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- PARCHE Club Chair Cover (PA2653293)
- Classic Accessories Furniture Covers