Shop All Furniture Covers
Classic Accessories
Cover, Patio Umbrella, Beige
Mfr # 78902
Zoro # G7298039
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 in
- Length 23.5 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 11 ft Dia or 8 ft Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78902
- Zoro # G7298039
- UPC # 052963789027
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23.5 in |
Length | 23.5 in |
Cover Dimensions | 11 ft Dia or 8 ft Square |
Height | 75 in |
Size | Umbrellas 11' DIA or 8' Square |
Details
Item | Cover,Patio Umbrella,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Patio Umbrella,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Solid State Module Fits LG802574 493237 590454 692605 802574 96720 99700 (ELV70-0028)
- ORCA 12OZ WD Whiskey Barrel (BAR12OWG)
- MTD Grassbag Asm-Cub R (964-05146)
- ILC Replacement For Autel Mk808 Battery (MK808)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Lounge Chair Cover, 38"x40"x31" (55-741-016601-RT)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK (55-412-011501-4PK)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- Classic Accessories Furniture Covers