Shop All Furniture Covers
Classic Accessories
Cover, Patio Chaise Lounge, Brown
Mfr # 55-749-016601-RT
Zoro # G7295467
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5 in
- Length 68 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 66 in L x 28 in W x 27.5 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-749-016601-RT
- Zoro # G7295467
- UPC # 052963028171
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30.5 in |
Length | 68 in |
Cover Dimensions | 66 in L x 28 in W x 27.5 in H |
Size | 66"L x 28"W x 27.5"H |
Height | 30 in |
Details
Item | Cover,Patio Chaise Lounge,Brown |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Patio Chaise Lounge,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- AQUEON Replacment Filter Cartridges 12Pcs Large 5. (100106419)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- Classic Accessories Patio Furniture