Shop All Furniture Covers
Classic Accessories
Cover, Outdoor Fire Column
Mfr # 55-796-031501-00
Zoro # G7298477
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 21 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 21 in L x 21 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-796-031501-00
- Zoro # G7298477
- UPC # 052963033403
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 21 in |
Cover Dimensions | 21 in L x 21 in W x 30 in H |
Height | 21 in |
Size | Fire columns 21"L x 21"W x 30"H |
Details
Item | Cover,Outdoor Fire Column |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Outdoor Fire Column
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- MTD Flywheel (951-10805)
- FINISH LINE Thia-Cal Gallon (2829)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- Classic Accessories Patio Furniture