Shop All Furniture Covers
Classic Accessories
Cover, Offset Patio Umbrella, Canopy, Grey
Mfr # 55-195-015101-EC
Zoro # G7291267
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25
- Length 90
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-195-015101-EC
- Zoro # G7291267
- UPC # 052963013979
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 |
Length | 90 |
Cover Dimensions | 13 ftDia (round) or 9 ftL (square) |
Height | 92 |
Size | Umbrellas 13' DIA or 9' Square |
Overall Length | 90 |
Overall Height | 92 |
Overall Width | 25 |
Details
Item | Cover,Offset Patio Umbrella,Canopy,Grey |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Weight | 2.2 |
Features | Gardelle One is a durable woven polyester fabric |
Description
Cover,Offset Patio Umbrella,Canopy,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS INOX 6 Stainless Steel (83273)
- DB ELECTRICAL Gas Strut For John Deere 3200, 3200 Telehandler, 6405 AL115780 (1404-4452)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- Classic Accessories Patio Furniture