Shop All Furniture Covers
Classic Accessories
Cover, Chair, Stackable Patio, Beige
Mfr # 78972
Zoro # G7294800
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 6 stackable chairs 25.5 in L x 33.5 in D x 45 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78972
- Zoro # G7294800
- UPC # 052963789720
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 36 in |
Cover Dimensions | 6 stackable chairs 25.5 in L x 33.5 in D x 45 in H |
Size | 6 stackable chairs 25.5"L x 33.5"D x 45"H |
Height | 47 in |
Details
Item | Cover,Chair,Stackable Patio,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Chair,Stackable Patio,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Ashtray, Round, Heat-resistant Plastic, 4-3/4"x1-3/4", BK (IMP1007)
- JEWETT CAMERON COMPANIES Lockable Gate Latch (CL71116)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280)
- BONIDE PRODUCTS Repels All Granules 150x6lb (23621)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- Classic Accessories Patio Furniture