Shop All Furniture Covers
Classic Accessories
Cover, Chair, Hammock
Mfr # 55-991-041501-00
Zoro # G7299770
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Length 48 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 46 in W x 20 in D x 65.5 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-991-041501-00
- Zoro # G7299770
- UPC # 052963041705
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 27 in |
Length | 48 in |
Cover Dimensions | 46 in W x 20 in D x 65.5 in H |
Size | Hammock chairs 46"W x 20"D x 65.5"H |
Height | 65.5 in |
Details
Item | Cover,Chair,Hammock |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Chair,Hammock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM CO Buy Smart Depot Folding Portable Game Cooler Seat - Blue (G7370 Blue)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- AIC REPLACEMENT PARTS 7/8 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchange (L095-7/8-RAP)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72LPX070G)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES 70" Grill Cover (56-398-050401-RT)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- GAN EDEN 84 in. Large Chaise Lounge Cover Grey (GA124488)
- Classic Accessories Patio Furniture