Shop All Furniture Covers
Classic Accessories
Cover, Chair, Adirondack, Beige
Mfr # 71932
Zoro # G7296663
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Size 31.5"L x 33.5"W x 36"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 71932
- Zoro # G7296663
- UPC # 052963719321
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 36 in |
Size | 31.5"L x 33.5"W x 36"H |
Height | 32 in |
Details
Item | Cover,Chair,Adirondack,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Chair,Adirondack,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- MTD Blade-Hi Lift 17.0 (942-04417)
- ARNOLD Lawn Mower/Tractor Ignition Key (IK-100)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15" (60-064-011001-RT)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- Classic Accessories Patio Furniture