Shop All Furniture Covers
Classic Accessories
Coffee Table Cover, Round Ottoman, Large, Sand
Mfr # 55-912-042001-EC
Zoro # G7534158
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 36 in
- Length 36 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-912-042001-EC
- Zoro # G7534158
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 36 in Dia x 28 in H |
Size | 36 in Dia x 28 in H |
Height | 25 in |
Details
Item | Coffee Table Cover,Round Ottoman,Lg,Sand |
Shape | Rectangular |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Coffee Table Cover,Round Ottoman,Lg,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- MILLER DFW-20 Corded Rubber Pail 20 qt. (MI10124)
- TH MARINE Holder-Rod Angled White, #RH-1FW-DP (RH-1FW-DP)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- Classic Accessories Patio Furniture