Shop All Furniture Covers
Classic Accessories
Classic Umbrella Shade Screen, Black Universal, 70"x70"
Mfr # 55-606-012401-RT
Zoro # G7536973
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 70 in
- Length 70 in
- Color Black
- Material Polyester mesh with woven polyester frame
- Cover Dimensions 70 in x 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-606-012401-RT
- Zoro # G7536973
- UPC # 00190969501080
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 70 in |
Length | 70 in |
Cover Dimensions | 70 in x 70 in |
Height | 158 in |
Size | All patio umbrellas |
Details
Item | Umbrella Shade Screen,Black Universal |
Color | Black |
Material | Polyester mesh with woven polyester frame |
Description
Umbrella Shade Screen,Black Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Blade Adapter- (753-0484)
- BIRCHWOOD CASEY World Of Targets Popper .22 Rimfire (BC-47524)
- MTD Bumper-Rear (703-08558B-0637)
- TANDEM SPORT Tandem Sport TS12BALLCART Ultimate Ball Rack (TS12BALLCART)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- Classic Accessories Patio Furniture