Shop All Furniture Covers
Classic Accessories
Classic Accessories UTRU9629 Ultimate Round Table & Chair Set Cover with Umbrella Hole & Duck Covers; Mocha Cappuccino
Mfr # UTRU9629
Zoro # G403895705
original price:
$116.99
8% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # UTRU9629
- Zoro # G403895705
- UPC # 52963048742
- Country of Origin China
- Category Furniture Covers
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series grill covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to Duck Covers today!
Features- Durable Cover With Advanced Features
- Click-close straps in each corner hold the cover securely in place and closed
- High-strength, water-resistant materials
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Elastic hem with cord locks provide a custom-like fit
- Two-year limited warranty
- Not designed to entirely cover the wheels or legs
- Round table and 6 chairs up to 94"D x 29"H
- Color: Mocha Cappuccino
- Shape: Round
- Material: 67% Woven Polyester with laminated Polyvinyl Chloride Backing, 33% Non-woven Olefin with laminated Polyethylene
- Dimension: 29" H x 96" W x 96" L
- Weight: 7.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- STENS Oem Primer Bulb For Walbro Echo 1238140650 188-12, 188-12-1, 188-566-1; 615-023 (615-023)
- HICKORY HARDWARE Mock Key 1/2 Inch X 1-1/8 Inch (P8007-LP)
- DIVERSEY Skidoo Institutional Flying Insect Killer, 15 oz Aerosol, PK6 (5814919)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- LAVISH HOME Lavish Home 84-TEX4002F Mattress Cover; Full Size (84-TEX4002F)
- Classic Accessories Furniture Covers