Shop All Furniture Covers
Classic Accessories
Classic Accessories USC102102 Ultimate V-Shape Sectional Lounge Set & Duck Covers; Mocha Cappuccino
Mfr # USC102102
Zoro # G203895639
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # USC102102
- Zoro # G203895639
- UPC # 52963048780
- Country of Origin China
- Category Furniture Covers
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series grill covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to Duck Covers today!
Features- Durable Cover With Advanced Features
- Click-close straps in each corner hold the cover securely in place and closed
- High-strength, water-resistant materials
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Elastic hem with cord locks provide a custom-like fit
- Two-year limited warranty
- Not designed to entirely cover the wheels or legs
- Sectional v-shape lounge set up to 100in x 100in W (Back) 33.5"D x 31"H
- Color: Mocha Cappuccino
- Shape: V-Shape
- Material: 67% Woven Polyester with laminated Polyvinyl Chloride Backing, 33% Non-woven Olefin with laminated Polyethylene
- Size: 100"
- Dimension: 31" H x 35.5" W x 102" L
- Weight: 9.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Sprinkler Key, 7" (85480)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- Classic Accessories Furniture Covers