Classic Accessories UHT969614 94 in. Ultimate Square Hot Tub Cap & Duck Covers; Mocha Cappuccino
Mfr # UHT969614
Zoro # G103895715
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # UHT969614
- Zoro # G103895715
- UPC # 52963048650
- Country of Origin China
- Category Furniture Covers
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to Duck Covers today!
Features- Durable Cover With Advanced Features
- Double-stitched seams for extra durability
- High-strength, water-resistant materials
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Elastic hem cord with opposite cord locks create a custom-like fit
- Two-year limited warranty
- Square hot tub cover up to 94"W x 94"D x 14"H
- Color: Mocha Cappuccino
- Shape: Square
- Material: 67% Woven Polyester with laminated Polyvinyl Chloride Backing, 33% Non-woven Olefin with laminated Polyethylene
- Dimension: 14" H x 96" W x 96" L
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control (946-04052)
- OREGON Flat Idler Pulley (78-129)
- YARD BUTLER Free Standing Swivel Reel with Patio Base (ISRPB-360)
- JACTO Jacto Sprayer Replacement Washer and Clip Hardware Set (1198800)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- Classic Accessories Furniture Covers