Classic Accessories UBN633135 61 in. Ultimate Bench & Duck Covers; Mocha Cappuccino
Mfr # UBN633135
Zoro # G203895493
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # UBN633135
- Zoro # G203895493
- UPC # 52963048605
- Country of Origin China
- Category Furniture Covers
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to Duck Covers today!
Features- Durable Cover With Advanced Features
- Elastic hem with cord lock provides a custom-like fit
- High-strength, water-resistant materials
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Click-close straps in each corner hold the cover securely in place
- Two-year limited warranty
- Not designed to entirely cover the wheels or legs
- Bench up to 61"W x 29"D x 35"H
- Color: Mocha Cappuccino
- Material: 67% Woven Polyester with laminated Polyvinyl Chloride Backing, 33% Non-woven Olefin with laminated Polyethylene
- Dimension: 35" H x 31" W x 63" L
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- LOGO BRANDS TX Tech Official-Size Autograph Football (220-93FA-1)
- JACKS IMPORTS Walking Horse Snaffle Bit (1348)
- FIMCO Fimco 3.8-gmp Pressure Switch Assembly (5157203)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite (3010)
- Classic Accessories Patio Furniture