Shop All Furniture Covers
Classic Accessories
Classic Accessories UBBWP572825 Ultimate Grill & Duck Covers for Weber Performer; Mocha Cappuccino
Mfr # UBBWP572825
Zoro # G503895704
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # UBBWP572825
- Zoro # G503895704
- UPC # 52963048704
- Country of Origin China
- Category Furniture Covers
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series grill covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to Duck Covers today!
Features- Durable Cover With Advanced Features
- Elastic hem with cord lock provides a custom-like fit
- High-strength, water-resistant materials
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Click-close straps in each corner hold the cover securely in place
- Two-year limited warranty
- Weber Performer grill gold and platinum 22 grills up to 40"W x 28.5"D x 50.25"H
- Color: Mocha Cappuccino
- Material: 67% Woven Polyester with laminated Polyvinyl Chloride Backing, 33% Non-woven Olefin with laminated Polyethylene
- Size: 22"
- Dimension: 50.25" H x 28.5" W x 40" L
- Weight: 2.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAXX 32" Wood Fire Pit with Grill (SRFP9624)
- CMT Cmt Cmt310.080.12 8Mm Metric Carbide Bit - Orange (CMT310.080.12)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-25X40)
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Gloves with Canvas Sleeves - Small & Honey Extracting Trowel Scraper / Shovel (GL-GLV-SHVL-SM)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- Classic Accessories Furniture Covers