Shop All Patio Cushions & Pillows
Classic Accessories
Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack
Mfr # 56-472-011101-2PK
Zoro # G002669028
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20"W x 20"H x 8"Thick
- Features Accent pillows measure up to 20"W x 20"H x 8" Thick* The durable, soft poly-fill is generously sized for maximum comfort Bound interior seams provide strong construction and a locking zipper keeps your pillows secure We provide a one-year warranty. Please note the poly-fill will need to be stuffed into the cover upon arrival *Dimensions may vary, please allow up to 24-48 hours for your product to fully expand after unpacking
- Overall Height 20
- Thickness 8
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-472-011101-2PK
- Zoro # G002669028
- UPC # 52963061536
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 20"W x 20"H x 8"Thick |
Overall Height | 20 |
Width | 20 |
Height | 20 |
Overall Width | 20 |
Details
Features | Accent pillows measure up to 20"W x 20"H x 8" Thick* The durable, soft poly-fill is generously sized for maximum comfort Bound interior seams provide strong construction and a locking zipper keeps your pillows secure We provide a one-year warranty. Please note the poly-fill will need to be stuffed into the cover upon arrival *Dimensions may vary, please allow up to 24-48 hours for your product to fully expand after unpacking |
Thickness | 8 |
Weight | 5.16 |
Material | Shell: 93% Woven Polyester, 7% Cotton Cord. Fill: 85% Polyester Fibers, 15% Polypropylene with Laminated Fibers |
Color | Heather Fern |
Description
Enhance your outdoor oasis with the Montlake Collection. Our luxuriously comfortable accent pillows stand the test of time and with FadeSafeTM fabrics, fading and water stains are a thing of the past. These gorgeous pillows help create a coordinating living space and provide peace of mind, thanks to our hassle-free warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Accent pillows measure up to 20"W x 20"H x 8" Thick*
- The durable, soft poly-fill is generously sized for maximum comfort
- Bound interior seams provide strong construction and a locking zipper keeps your pillows secure
- We provide a one-year warranty. Please note the poly-fill will need to be stuffed into the cover upon arrival
- *Dimensions may vary, please allow up to 24-48 hours for your product to fully expand after unpacking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RV SCREEN DOOR CROSS BAR, BLACK HANDLES (42183)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- PESTELL Easy Clean Clumping Cat Litter (02021)
- COFAIR PRODUCTS Cofair Products UBE425 Quick Roof Extreme With Steel-Loc Adhesive - 4" x 25', White (UBE425)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- Classic Accessories Patio Furniture