Shop All Furniture Covers
Classic Accessories
Classic Accessories 8009859 Brown Polyester Chair Cover; 30 x 36 x 35 in.
Mfr # 8009859
Zoro # G403895651
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 8009859
- Zoro # G403895651
- UPC # 52963024661
- Country of Origin Unknown
- Category Furniture Covers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Height: 30 in.
- Width: 36 in.
- Length: 35 in.
- Color: Brown
- Material: Polyester
- Type: Chair Cover
- Waterproof: No
- Storage Bag Included: No
- Style: Terrazzo
- Brand or Model Compatibility: Chair
- Weight: 4.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR PEST CHASER RODENT 3PK (M753K)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- RUBBERIFIC Rubber Mulch Tree Ring (RING24RW)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- Classic Accessories Furniture Covers