Shop All Patio Umbrella Bases
Classic Accessories
Cantilever Umbrella Plastic Base, Up to 132 lbs weight capacity
Mfr # 50-148-010401-EC
Zoro # G700763530
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.7
- Height 3
- Overall Height 3
- Capacity up to 132 lbs of water or sand
- Width 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 50-148-010401-EC
- Zoro # G700763530
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Overall Length | 19.7 |
Height | 3 |
Overall Height | 3 |
Width | 19.7 |
Size | 19.7"L x 19.7"W x 3"H |
Length | 19.7 |
Overall Width | 19.7 |
Details
Capacity | up to 132 lbs of water or sand |
Thickness | 3 |
Color | Black |
Material | Plastic |
Features | Base can be weighed down with up to 132 lbs of water or sand |
Weight | 18 |
Description
The Classic Accessories Cantilever Umbrella Plastic Base is a sturdy and reliable base for your umbrella. It has an overall length of 19.7", a height of 3", and an overall width of 19.7". It has a capacity of up to 132 lbs of water or sand and is made of plastic with a thickness of 3". The base is black in color and weighs 18 lbs. Its size is 19.7"L x 19.7"W x 3"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-6X8)
- SURTEK Plastic female coupler 5/8" - 3/4" (130380)
- MIDLAND METAL Garden Hose Cap, Cap, 34 Nominal, 75 psi, 35 to 100 deg F, Brass, 8 L Chain (30142)
- JAGUAR Rodenticide, Red Chunks, 9 lb. Pail (31410)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- GARDENISED Decorative Cast Iron Patio Umbrella Base, 24 lbs Round (QI003817)
- PURE GARDEN 50-Pound Fillable Umbrella Base (50-LG1209)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- Classic Accessories Patio Furniture