Shop All Boats & Kayaks
Classic Accessories
Canoe/Kayak Cover, Charcoal, 16 ft
Mfr # 20-335-150801-RT
Zoro # G7538951
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 20-335-150801-RT
- Zoro # G7538951
- UPC # 00052963034165
- Country of Origin China
- Category Boats & Kayaks
Dimensions
Size | 16 ft L (Model B) |
Details
Item | Cover,Charcoal,16 ft. Kayak/Canoe |
Description
Cover,Charcoal,16 ft. Kayak/Canoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Fuel Pump Hose (32 326 07-S)
- BUGX Insect Repellent, DEET 30 Percent, PK12 (12656)
- ILB GOLD Replacement For Mercury, 854515 Regulator / Rectifier (854515 REGULATOR / RECTIFIER)
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- CLASSIC ACCESSORIES Canoe/Kayak Cover, Charcoal, 12 ft (20-334-140801-RT)
- CLASSIC ACCESSORIES Stellex Model 1 Canoe/Kayak/Stand-Up Board Cover, Blue, 12 ft L (20-406-140501-RT)
- CLASSIC ACCESSORIES XT Pontoon Boat, Pumpkin/Grey Colorado (69774)
- TRAC OUTDOORS Crooked Creek C11150 Yellow 5' Youth Kayak Paddle (50480)
- LEISURE SPORTS 2028 Single Kayak Storage Strap Garage Canoe Hoists 55 lb Capacity Lifetime Warranty (301928VZJ)
- INTERNATIONAL LEISURE International Leisure 29615 Flare 1 Person Kayak (29615)
- SERENELIFE SUP Stand-Up Paddle Board Adjustable Paddle (for SereneLife Models: SLSUPB10, SLSUPB20) (PRTSLSUPPDL)
- Classic Accessories Boats & Kayaks