Shop All Furniture Covers
Classic Accessories
Brown Smoker Cover, Elkridge, 21"x16"x39"
Mfr # 56-272-046601-EC
Zoro # G9792327
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 21 in
- Color BROWN
- Material 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing.
- Cover Dimensions 21 in L x 16 in D x 39 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-272-046601-EC
- Zoro # G9792327
- UPC # 052963049190
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 16 in |
Length | 21 in |
Cover Dimensions | 21 in L x 16 in D x 39 in H |
Height | 39 in |
Size | 21"L x 16"D x 39"H |
Details
Item | Brown Smoker Cover,Elkridge,21"x16"x39" |
Color | BROWN |
Material | 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing. |
Description
Brown Smoker Cover,Elkridge,21 In.x16 In.x39 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- A & I PRODUCTS Shield Bearing, Inner 2.5" x2.5" x1" (A-BP255010006)
- MARTIN WHEEL CO. Martin Wheel 18 x 850-8 Golf Cart Tire & Wheel Assembly - White - (858GK4W-4SWI)
- SHAPLEYS Shapley's Original M-T-G Plus 32 oz. (3337-PLUS)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- Classic Accessories Patio Furniture