Shop All Watercraft Tops, Covers & Storage
Classic Accessories
Boat Cover, Model E, Charcoal StormPro
Mfr # 88958
Zoro # G7537630
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integrated Buckle and Strap System; Trailering-Adjustable Straps; Full Cut to Allow Extra Room For Accessories; Elastic Cord Sewn into Entire Bottom Hem; Support Pole Included; Dual Rear Air Vents; Maximum Water Resistance and Repellency; Resistant to Mildew and UV Damage
- Includes Storage Bag; Trailering Straps
- Application Boat
- Material Polyester
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 88958
- Zoro # G7537630
- UPC # 00601759150123
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Item | Boat Cover |
Features | Integrated Buckle and Strap System; Trailering-Adjustable Straps; Full Cut to Allow Extra Room For Accessories; Elastic Cord Sewn into Entire Bottom Hem; Support Pole Included; Dual Rear Air Vents; Maximum Water Resistance and Repellency; Resistant to Mildew and UV Damage |
Includes | Storage Bag; Trailering Straps |
Application | Boat |
Material | Polyester |
Color | Gray |
Series | StormPro |
Compatibility | 20 to 22 ft Length V-Hull Runabouts |
Description
Boat Cover,Model E,Charcoal StormPro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter/Automotive, Hp-1008 (HP-1008)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 9" x2" x2" (A-LP019)
- STANDARD IGNITION Multi Function Switch, DS-933 (DS-933)
- SEACHOICE Triple Chrome Plated Brass Transom Handle 6" (37521)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model B, Grey (20-141-091001-00)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model A, Grey (20-140-081001-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Outboard Ski-Boat Cover, 17 ft 6 in - 18 ft 6 in L (20-392-110801-RT)
- CLASSIC ACCESSORIES Boat Cover, Model D, Charcoal StormPro (88948)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- CLASSIC ACCESSORIES Cover Support Pole, Black Boat (05900-SC)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlE, Charcoal, 20 ft - 22 ft L (20-308-121001-RT)
- Classic Accessories Watercraft Tops, Covers & Storage