Shop All Furniture Covers
Classic Accessories
Bistro Round Table/Chair Set Cover
Mfr # 55-233-011501-00
Zoro # G7294152
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42 in
- Length 82 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-233-011501-00
- Zoro # G7294152
- UPC # 052963014358
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 82 in |
Cover Dimensions | 40 in Dia x 24 in H |
Size | 40 in Dia x 24 in H |
Height | 24 in |
Details
Item | Cover,Set,Bistro Rnd,Table/Chair |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Bistro Rnd,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Vacuum Caps 1/2"OD Tube Size 11/16" I.L. PK10 (10648PK)
- DEROMA 10 in. H X 12 in. D Clay Traditional Planter Terracotta (M9060PZ)
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- PERKY-PET Bird Feeder Metal 45.6Oz (TSS00349)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- Classic Accessories Patio Furniture