Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Light Charcoal, 54" x 18" x 3"
Mfr # 62-044-LCHARC-EC
Zoro # G7298249
original price:
$88.79
7% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-044-LCHARC-EC
- Zoro # G7298249
- UPC # 052963041224
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Grey,54" x 18" x 3" |
Color | Light Charcoal |
Description
Bench/Settee,Cushion,Grey,54 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Houseplant Food Mg 8Oz (1000551)
- INTERTHERM Intertherm 903660 Roof Jacks - Flue Assy 27"-47", No Slant (903660)
- CAROLINES TREASURES Light and Airy Daisies Flag Garden Size (IBD0255GF)
- LOGO BRANDS Kentucky Frosty Fleece (159-25F-1)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- Classic Accessories Outdoor Chairs