Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Heather Indigo, 54" x 18" x 3"
Mfr # 62-044-INDIGO-EC
Zoro # G7298142
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in W x 18 in D x 3 in T
- Color Heather Indigo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-044-INDIGO-EC
- Zoro # G7298142
- UPC # 052963041217
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Blue,54" x 18" x 3" |
Color | Heather Indigo |
Description
Bench/Settee,Cushion,Blue,54 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce FC Ant Bt Station (80194501)
- DB ELECTRICAL Water Pump for John Deere Tractor - RE505981 RE500737 (1406-6207)
- MTD Spacer-Shoulder (741-05056)
- STENS Metal Deck Leveling Gauge 750-656 (750-656)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- Classic Accessories Patio Cushions & Pillows