Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Heather Henna, 54" x 18" x 3"
Mfr # 62-044-HHENNA-EC
Zoro # G7298781
original price:
$88.25
8% off
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-044-HHENNA-EC
- Zoro # G7298781
- UPC # 052963041200
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Red,54" x 18" x 3" |
Color | Heather Henna |
Description
Bench/Settee,Cushion,Red,54 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Cylinder Pivot Pin Fits Massey Ferguson MF Tractor Model (1471630M1)
- GORDONS Lwn Weed Killr Concn 1Qt (8101226)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- Classic Accessories Outdoor Chairs