Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Heather Henna, 42" x 18" x 3"
Mfr # 62-014-HHENNA-EC
Zoro # G7298763
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in W x 18 in D x 3 in T
- Color Heather Henna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-014-HHENNA-EC
- Zoro # G7298763
- UPC # 052963035452
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Red,42" x 18" x 3" |
Color | Heather Henna |
Description
Bench/Settee,Cushion,Red,42 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- TIGER LIGHTS LED Side Mount Light 12V For Ford New Holland 8160 Flood Off-Road Light; (TL3090)
- SAFER BRAND Japanese Beetle Trap (70102)
- HORSEMENS PRIDE Jolly Salt Snack On a Rope 7.5 LB (3104-7)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- Classic Accessories Patio Furniture