Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Heather Fern, 54"x18"x3"
Mfr # 62-044-HFERN-EC
Zoro # G7297871
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-044-HFERN-EC
- Zoro # G7297871
- UPC # 052963041187
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Green,54"x18"x3" |
Color | Heather Fern |
Description
Bench/Settee,Cushion,Green,54 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- BIRCHWOOD CASEY USA Targets, Bushwacker .22 Rimfire (BC-47522)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- PANACEA PRODUCTSRP-IMPORT 72BLK SGL Rom Shep Hook (89133)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- Classic Accessories Patio Cushions & Pillows