Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Heather Fern, 48"x18"x3"
Mfr # 62-015-HFERN-EC
Zoro # G7297932
original price:
$85.44
5% off
new price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in W x 18 in D x 3 in T
- Color Heather Fern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-015-HFERN-EC
- Zoro # G7297932
- UPC # 052963035490
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Green,48"x18"x3" |
Color | Heather Fern |
Description
Bench/Settee,Cushion,Green,48 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (1 pk) (49-16-2784)
- MTD Plenum-K Style (931-09328)
- BRIGGS & STRATTON Carburetor (596079)
- MILWAUKEE TOOL M18 FUEL 8" Pruning Saw, M18 HO6.0 Pack (3004-20, 48-11-1865)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- Classic Accessories Patio Cushions & Pillows