Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee, Cushion, Grey, 59" x 18" x 3"
Mfr # 62-045-LCHARC-EC
Zoro # G7298203
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 59 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-045-LCHARC-EC
- Zoro # G7298203
- UPC # 052963041286
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 59 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Grey,59" x 18" x 3" |
Color | Light Charcoal |
Description
Bench/Settee,Cushion,Grey,59 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575827)
- DALEN Products SRHO-4 Sol-R Action Owl (DA311278)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Spice (62-015-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- Classic Accessories Patio Cushions & Pillows