Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee, Cushion, Grey, 42" x 18" x 3"
Mfr # 62-014-HGREY-EC
Zoro # G7298081
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-014-HGREY-EC
- Zoro # G7298081
- UPC # 052963035445
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Grey,42" x 18" x 3" |
Color | Heather Grey |
Description
Bench/Settee,Cushion,Grey,42 In. x 18 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA SWAG HOOK WHITE 2PK (86102)
- BRIGGS & STRATTON Vacuum Hose (596163)
- MTD Carbon Canister (951-14069)
- SUMMIT CHEMICAL MOSQTO LARVAE CTRL 30OZ (117-6)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Fern (62-124-HFERN-EC)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- Classic Accessories Outdoor Chairs