Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion Foam, 54"W x 18"D x 3"T
Mfr # 61-044-010944-RT
Zoro # G7539627
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 61-044-010944-RT
- Zoro # G7539627
- UPC # 00052963031751
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Cushion Foam,3" Thck Bench/Settee |
Description
Cushion Foam,3 In. Thck Bench/Settee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- STENS Recoil Starter Assembly 150-831 For Red Max 515385401 (150-831)
- BONIDE PRODUCTS Rot Stop Tomato Blossom End Ro 32 Ounces - 167 (BO37439)
- BRIGGS & STRATTON SOLENOID-STARTER (845269)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- Classic Accessories Patio Furniture