Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Antique Beige, 59"x18"x3"
Mfr # 62-045-BEIGE-EC
Zoro # G7297899
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 59 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-045-BEIGE-EC
- Zoro # G7297899
- UPC # 052963041231
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 59 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Beige,59"x18"x3" |
Color | Antique Beige |
Description
Bench/Settee,Cushion,Beige,59 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Black (FPS2500)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2436-X-A)
- LEISURE SPORTS 8-Inch Fishing Net, Lightweight Aluminum, Steel, Nylon Bait for Catch and Release in Salt/Freshwater (150849QSB)
- THETFORD Thetford 96009 Aqua-Foam Toilet Cleaner - Pack of 3 (96009)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- Classic Accessories Outdoor Chairs