Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Antique Beige, 54"x18"x3"
Mfr # 62-044-BEIGE-EC
Zoro # G7297847
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-044-BEIGE-EC
- Zoro # G7297847
- UPC # 052963041170
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Beige,54"x18"x3" |
Color | Antique Beige |
Description
Bench/Settee,Cushion,Beige,54 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARACLIPSE Fruit Fly Patrol Stainless Steel Fly Control System, 120V (250708-SS)
- BAYER BioAdvanced Insect Disease & Mite Control Liquid 24 oz (701290B)
- ARM & HAMMER Cat Litter Mlti Cat26.3# (02303)
- ILC Replacement For Ezgo / Cushman / Textron 649219 (Ezgo / Cushman / Textron 649219)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- Classic Accessories Outdoor Chairs