Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Antique Beige, 48"x18"x3"
Mfr # 62-015-BEIGE-EC
Zoro # G7297838
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 48 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-015-BEIGE-EC
- Zoro # G7297838
- UPC # 052963035483
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Beige,48"x18"x3" |
Color | Antique Beige |
Description
Bench/Settee,Cushion,Beige,48 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Ant Baits Liquid Outdoor 4PK (T1804-6)
- CATCHMASTER 925 Fly Glue Trap (925)
- MTD Dipstick Assembly (951-05020B)
- SCENIC ROAD MFG 10CUFT Maro Wheelbarrow (M10-2K)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Fern (62-124-HFERN-EC)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 17" x 17" x 3" Seat Cushion, Moon Rock, 2PK (CMRCH17173-2PK)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- Classic Accessories Patio Furniture