Shop All Patio Cushions & Pillows
Classic Accessories
Bench/Settee Cushion, Antique Beige, 42"x18"x3"
Mfr # 62-014-BEIGE-EC
Zoro # G7297740
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 42 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-014-BEIGE-EC
- Zoro # G7297740
- UPC # 052963035421
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Bench/Settee,Cushion,Beige,42"x18"x3" |
Color | Antique Beige |
Description
Bench/Settee,Cushion,Beige,42 In.x18 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand with Wheels, for 2 Kayaks (RGFSKRWW)
- S.M. ARNOLD NOZZLE BRASS TWIST 4" (AR81-204)
- BRIGGS & STRATTON Muffler - Model 28/31 (1001717MA)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Fiberglass Handle (44000)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Grey, 21" (60-451-011001-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- BETSY DRAKE Betsy Drake ZP13215B 22 x 22 in. Block Island Sound - Quonochontaug; RI Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP13215B)
- Classic Accessories Patio Furniture