Shop All Furniture Covers
Classic Accessories
Beige Patio Round Fire Column Cover, Vera
Mfr # 56-047-021501-00
Zoro # G9791006
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5 in
- Length 12.5 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 12 in Dia x 25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-047-021501-00
- Zoro # G9791006
- UPC # 052963044232
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 12.5 in |
Length | 12.5 in |
Cover Dimensions | 12 in Dia x 25 in H |
Height | 25 in |
Size | Fire columns 12"DIA x 25"H |
Details
Item | Beige Patio Round Fire Column Cover,Vera |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Beige Patio Round Fire Column Cover,Vera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT Safety Flag, Fiberglass, Orange (68110)
- SUN GRO Cactus Mix Bg 1Cuft (14106202.CFL1P)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL0)
- OREGON Blade, 17 In. L, 2-1/2 In. W (96-323)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- 1947KITCHEN Heavy Duty Waterproof BBQ Grill Cover Protector, Black (TI-BBQC-BLA)
- Classic Accessories Patio Furniture