Shop All Furniture Covers
Classic Accessories
Bag, Patio Cushion/Cover Storage, Beige
Mfr # 78982
Zoro # G7292579
original price:
$31.95
6% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 16.25 in
- Length 48 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78982
- Zoro # G7292579
- UPC # 052963789829
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 16.25 in |
Length | 48 in |
Cover Dimensions | 45.5 in L x 13.75 in W x 20 in H |
Size | Holds cushions and covers 45.5"L x 13.75"W x 20"H |
Height | 22.5 in |
Details
Item | Bag,Patio Cushion/Cover Storage,Beige |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Bag,Patio Cushion/Cover Storage,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (433896)
- AFTERMARKET Valve Cap Fits Kubota 15221-13280 for V3300, V2003, D1503, V1903, V2203, V2403, (ENJ80-0223)
- ADM ANIMAL NUTRITION 50Lb Stock Sweet Feed (81680AAAC4)
- PROSOURCE Gate Anti-Sag Kit Zn Pltd Stl (33198ZCX-PS)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- Classic Accessories Patio Furniture