Shop All Patio Cushions & Pillows
Classic Accessories
Back Cushion Foam, No Color, 4" Thick
Mfr # 61-027-010927-RT
Zoro # G7534587
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-027-010927-RT
- Zoro # G7534587
- UPC # 00529630297586
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 20 in H x 4 in T |
Details
Item | Bck Cushion Foam,No Color,4" Thick Lnge |
Description
Bck Cushion Foam,No Color,4 In. Thick Lnge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- PARKPOWER BY MARINCO ParkPower 30A Male Replacement Plug With Handle - 30 Amp (30MPRV)
- BAL BAL 29160 Big Bad Foot Pad (29160)
- AFTERMARKET RE529643 New Fits John Deere Fuel Filter 5085M 5095M 5095MH 5105M 6100D 6110D + (FIG70-0089)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Grey Gull, 2PK (DCGGCH19195-2PK)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- Classic Accessories Patio Cushions & Pillows