Shop All Patio Cushions & Pillows
Classic Accessories
Back Cushion Foam, No Color, 4" Thick
Mfr # 61-026-010926-RT
Zoro # G7535339
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 18 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-026-010926-RT
- Zoro # G7535339
- UPC # 00529630297418
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 18 in H x 4 in T |
Details
Item | Back Cushion Foam,No Color,4" Thicknge |
Description
Back Cushion Foam,No Color,4 In. Thicknge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- CHAPIN Brass Dripless Sprayer Wand (2277440)
- MTD Spindle Asm-Blade (918-04439C)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (595324)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- JECO Jeco FS018-CS Single Chair Cushion; Brick Red (FS018-CS)
- Classic Accessories Patio Furniture