Classic Accessories

58" Grill Cover


product price: $23.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cover Dimensions 58 in W x 24 in D x 48 in H
  • Size 58 in W x 24 in D x 48 in H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cover Dimensions 58 in W x 24 in D x 48 in H
Size 58 in W x 24 in D x 48 in H

Description

Cover Bonanza gives you quality protection at affordable prices. With 100% woven polyester fabric, this cover is ideal for resisting water as well as dirt and dust. Not only will this cover help keep your outdoor living space looking flawless, but it also comes with thoughtful details that keep your cover securely in place.
Explore all the outdoor possibilities with Cover Bonanza. Our brand-new line of outdoor covers help protect your equipment like air conditioners, ATVs, and lawnmowers. You can also find durable and stylish covers for your patio chairs, fire pit, and your outdoor dining set. Shop from home and save big with Cover Bonanza.

  • Fits grills up to 58"W x 24"D x 48"H
  • The sleek black color complements any backyard, patio, or garage setting
  • 100% woven polyester fabric resists water, dirt, and dust and is Solution-Dyed to resist fading
  • Side hook and loop closures secure the cover
  • Explore all the outdoor possibilities with Cover Bonanza’s brand-new line of outdoor covers, ranging from grill and patio to motorcycles and lawnmowers
  • *Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.