Shop All Trash Bags
Classic
55 gal - 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.9 mil, Black, 100 PK
Mfr # WEBB60-790196
Zoro # G906434463
product price: $52.99
/pk 100, $0.53/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal - 60 gal
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
- Size 38 in x 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic
- MFR # WEBB60-790196
- Zoro # G906434463
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 55 gal - 60 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Seal | Star |
Package Configuration | Roll |
Application | Can Liner |
Description
Low density resin blends provide bag strength and elasticity to resist punctures. Great for indoor and outdoor receptacles. Ideal for broken glass, can lids, plastic cutlery and heavy, wet trash. Black liners hide unsightly trash. Star bottom seal construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- KLEENEX Tissue, , Facial (KCC21400)
- DRILLBRUSH Cleaning Supplies - Drill Brush - Bathroom Accessories - Shower (Y-S-542-QC-DB)
- CLASSIC 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB40)
- CLASSIC 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Black, 500 PK (WEBB33)
- CLASSIC 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBWRM48)
- CLASSIC 60 gal Trash Can Liners, 38 in x 58 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60)
- CLASSIC 10 gal Trash Bags, 24 in x 23 in, Light-Duty, 0.6 mil, Black, 500 PK (WEBB24)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- HERITAGE 16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK (HERH4832RK)
- Classic Trash Bags