Shop All Trash Bags
Classic
10 gal Trash Bags, 24 in x 23 in, Light-Duty, 0.6 mil, Black, 500 PK
Mfr # WEBB24
Zoro # G5196488
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Strength Rating Light-Duty
- Material Metallocene
- Thickness 0.6 mil
- Size 24 in x 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic
- MFR # WEBB24
- Zoro # G5196488
- UPC # 041215250729
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 23 in |
Width | 24 in |
Height | 23 in |
Details
Capacity | 10 gal |
Strength Rating | Light-Duty |
Material | Metallocene |
Thickness | 0.6 mil |
Color | Black |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Item Trash Can Liner,7-10gal,Black,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-BK)
- VACMASTER 6 gal. Ash Vac (EATC608S)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- DIVERSEY Sanitizer Concentrate, 5L Hose End Connection Bottle (5753301)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- CLASSIC 55 gal - 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60-790196)
- CLASSIC 60 gal Trash Can Liners, 38 in x 58 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60)
- CLASSIC 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB40)
- CLASSIC 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Black, 250 PK (WEBB37)
- CLASSIC 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Black, 500 PK (WEBB33)
- GENUINE JOE 60 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98209)
- Classic Trash Bags