Shop All Fabric & Sewing
Claro
Claro 87 Engineered Leather Fabric; Beaver
Mfr # CLARO87
Zoro # G504136141
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claro
- MFR # CLARO87
- Zoro # G504136141
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Beaver
- Abrasion: Exceeds 115,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light AATCC16 Class 5
- Tearstrength: Passes ASTM D2261 - Warp = 14 lbs & Fill = 9 lbs
- Railroaded: Not Railroaded
- Style: Solids & Plain
- Width: 58"
- Weight: 19.54 oz per Linear Yard, 13.27 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- TAPE LOGIC Tape Logic® Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case (RCF510)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97016)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- DESIGNER FABRICS 54 in. Wide Green- Contemporary Floral Jacquard Woven Upholstery Fabric (B601)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- DESIGNER FABRICS Designer Fabrics B485 54 in. Wide Blue; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric (B485)
- CERTAINTEED Certainteed 902009 9 x 100 ft. Vapor Barrier (902009)
- DIGNITY 94 100 Percent Polyester Fabric, Aluminum (DIGNI94)
- Claro