Shop All Upright Vacuums
Clarke
Upright Vacuum Cleaner, 218 120VAC ,
Mfr # 9060508010
Zoro # G4434818
product price: $914.00
/ea
Free Shipping & Returns
$914.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 9060508010
- Zoro # G4434818
- Country of Origin China
- Category Upright Vacuums
Details
Item | Upright Vacuum Cleaner,218 |
Voltage | 120VAC |
Application | Air Circulator |
Description
Upright Vacuum Cleaner,218,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- CLARKE Upright Vacuum Cleaner, 212, 120V (9060208020)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- Clarke Upright Vacuums