Shop All Upright Vacuums
Clarke
Upright Vacuum Cleaner 120VAC, 695.7 gal/min
Mfr # 107407691
Zoro # G4434845
Free Shipping & Returns
$666.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 14.50"
- Air Flow 695.7 gal/min
- Motor HP 1000 watts
- Width 15"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clarke
- MFR # 107407691
- Zoro # G4434845
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 15" |
Length | 13" |
Height | 44" |
Details
Cleaning Path | 14.50" |
Air Flow | 695.7 gal/min |
Motor HP | 1000 watts |
Item | Upright Vacuum Cleaner |
Voltage | 120VAC |
Application | Air Circulator |
Motor | 1000 W |
Filter Type | HEPA |
Power Source | AC Supply |
Description
Upright Vacuum Cleaner,115,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Screw, Phillips, 4.2mm x 35mm (104493)
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Colorless, 12 PK (1047993)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- CLARKE Upright Vacuum Cleaner, 212, 120V (9060208020)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- CLEANMAX Zoom Lightweight Upright Vacuum with 2 Speeds (ZM-500)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- HOOVER HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54115)
- Clarke Upright Vacuums