Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 420Ah Wet
Mfr # 56114032
Zoro # G5264780
product price: $25,666.00
/ea
Free Shipping & Returns
$25,666.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114032
- Zoro # G5264780
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 420Ah Wet |
Description
Rider Floor Scrubber,Disc, 420Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Brushroll (440001916)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- RENOWN Natural White 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06131-WB)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- CLARKE Automatic Floor Scrubber, Disc, 242Ah Wet (05411A)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal., PK4 (2033-1)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- Clarke Carpet Extractors & Accessories