Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 420Ah Wet
Mfr # 56114031
Zoro # G5264808
product price: $24,884.00
/ea
Free Shipping & Returns
$24,884.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114031
- Zoro # G5264808
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 420Ah Wet |
Description
Rider Floor Scrubber,Disc, 420Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN High Efficiency Laundry Detergent, 25 oz Bottle, Liquid, Original, 6 PK (12783)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- KLEENRITE HORIZON X, CROSS-OVER DUAL TANK 1200 PSI 2X2STG SER VACS (3849103)
- NAMCO MANUFACTURING Scooter Cub Portable Carpet Extractor (4115)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- Clarke Carpet Extractors & Accessories