Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 420Ah Wet
Mfr # 56114016
Zoro # G5264826
product price: $24,670.00
/ea
Free Shipping & Returns
$24,670.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114016
- Zoro # G5264826
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 420Ah Wet |
Description
Rider Floor Scrubber,Disc, 420Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R (BWK232R)
- MILWAUKEE TOOL HEPA Dry Filter for M18 FUEL Compact Vacuum (49-90-2012)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- BISSELL COMMERCIAL Walk Behind Carpet Extractor, 120V, 26 psi (BG10)
- DAYTON Walk Behind Carpet Extractor, 16" Path (54XZ16)
- Clarke Carpet Extractors & Accessories